Overview
Mfr description
71024 FLAP WHEELFW 1-1/2 X 1/2 X 1/4-20
Specifications
- Grit Number240
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- UPC_NO699053710242
- Long DescriptionThe 71024 is a mounted flap wheel made with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/4-20 in shank size, 1-1/2 in wheel diameter, and 1/2 in wheel width, ideal for ultra-fine finishing and polishing in confined areas.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data