Overview
Mfr description
71054 FLAP WHEELFW 2-1/2 X 1/2 X 1/4-20
Specifications
- Grit Number240
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- UPC_NO699053710549
- Long DescriptionThe 71054 is a mounted flap wheel with aluminum oxide abrasive in a 240 grit, designed with a 1/4-20 inch shank size, a 2-1/2 inch wheel diameter, and a 1/2 inch wheel width, making it well suited for fine finishing, polishing preparation, and light blending applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data