Motion
22010
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor Hole Size, 24 Grit, 13500 rpm
MI ITEM #02631113
MFR #22010
List Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor Hole Size, 24 Grit, 13500 rpm
MI ITEM #02631113
MFR #22010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.87/each for your price

Overview

Mfr description
22010 CUTTING WHEELS DT 4 X 1/8 X 3/8 A

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    3/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    R
  • Max Rpm
    13500 rpm
  • UPC_NO
    699053220109
  • Description Keyword
    3/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text