Motion
25303
MI ITEM #02631138
MFR #25303
Your Price$20.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02631138
MFR #25303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.82/each(List $23.94)

Overview

Mfr description
25303 GRINDING WHEELS T18R 1-1/2 X 3 X

Specifications

  • Maximum Diameter
    1-1/2 in
  • Thickness
    3 in
  • Material
    Aluminum Oxide
  • Grit Number
    16
  • Grade
    Coarse
  • Shape
    Type 18R - Round Tip Plug
  • Center Hole Thread Size
    3/8-24 in
  • Max Rpm
    24100 rpm
  • UPC_NO
    699053253039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text