Motion
27070
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631159
MFR #27070
Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631159
MFR #27070

Mfr description
27070 MOUNTED POINTS A25 1 X ROUND X 1/
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.62/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    35620 rpm
  • Point Shape
    A25
  • UPC_NO
    699053270708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)