Motion
84289
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 240 Grit, 100 Per Pack
MI ITEM #02631176
MFR #84289
List Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 240 Grit, 100 Per Pack
MI ITEM #02631176
MFR #84289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.21/each for your price

Overview

Mfr description
84289 ABRASIVE 4S 9 X 11 PAPER SHEETS 2

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    240
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number of Sheets
    100
  • UPC_NO
    699053842899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text