Motion
25304
MI ITEM #02631194
MFR #25304
List Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02631194
MFR #25304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.94/each for your price

Overview

Mfr description
25304 GRINDING WHEELS T18R 1-1/2 X 3 X

Specifications

  • Maximum Diameter
    1-1/2 in
  • Thickness
    3 in
  • Material
    Aluminum Oxide
  • Grit Number
    16
  • Grade
    Coarse
  • Shape
    Type 18R - Round Tip Plug
  • Center Hole Thread Size
    5/8-11 in
  • Max Rpm
    24100 rpm
  • UPC_NO
    699053253046

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought