Motion
20150
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/16 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #02631195
MFR #20150
Your Price$7.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/16 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #02631195
MFR #20150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.47/each(List $8.59)

Overview

Mfr description
20150 GRINDING WHEELS DS 4-1/2 X 3/16 X

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    N
  • Max Rpm
    13300 rpm
  • Application
    Grinding
  • UPC_NO
    699053201504
  • Package Quantity
    10
  • Warranty
    6 months
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought