Motion
20165
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #02631199
MFR #20165
Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #02631199
MFR #20165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.26/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • UPC_NO
    699053201658
  • Warranty
    6 months
  • Wheel Hardness
    T
  • Wheel Type
    Type 27

Overview

Mfr description
20165 GRINDING WHEELS DS 4-1/2 X 1/4 X
  • Edge grinding
  • Hard bond designed for edge and bevel grinding and other applications where a harder wheel is preferred
  • Longer life for fewer wheel changes
  • Arbor hole: 5/8-11 UNC
  • Max RPM: 13,300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought