Motion
20913
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.09 in Thickness, 5/8-11 Arbor, 60 Grit, 13300 rpm
Mi Item #02631200
MFR #20913
Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.09 in Thickness, 5/8-11 Arbor, 60 Grit, 13300 rpm
Mi Item #02631200
MFR #20913

Mfr description
20913 CUTTING WHEELS DT 4-1/2 X .090 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.88/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.09 in

Details

  • Application
    Cutting
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • UPC_NO
    699053209135
  • Warranty
    6 months
  • Wheel Hardness
    S
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)