Motion
20162
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 46 Grit, 13300 rpm
Mi Item #02631203
MFR #20162
Price$19.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 46 Grit, 13300 rpm
Mi Item #02631203
MFR #20162

Mfr description
20162 GRINDING WHEELS DS 4-1/2 X 1/4 X
  • Soft bond for aggressive removal of material without loading
  • Outlasts competition by as much as 40%
  • Thickness: 1/4”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.04/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Medium
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • UPC_NO
    699053201627
  • Wheel Hardness
    N
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)