Motion
28100
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 6 in, Center Hole Dia: 1 in
MI ITEM #02631218
MFR #28100
Your Price$67.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 6 in, Center Hole Dia: 1 in
MI ITEM #02631218
MFR #28100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.47/each(List $77.59)

Overview

Mfr description
28100 GRINDING WHEELS VW 6 X 3/4 X 1 GC

Specifications

  • Wheel Diameter
    6 in
  • Application
    Grinding
  • Wheel Thickness
    3/4 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Material
    Silicon Carbide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Max Rpm
    4138 rpm
  • Package Quantity
    1
  • UPC_NO
    699053281001
  • Includes
    5/8" Reduction Bushing
  • Warranty
    6 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text