Motion
27360
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631220
MFR #27360
Your Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631220
MFR #27360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.70/each(List $5.40)

Overview

Mfr description
27360 MOUNTED POINTS W220 1 X 1 X 1/4 A

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1 in
  • Material
    Aluminum Oxide
  • Max Rpm
    25500 rpm
  • Point Shape
    W220
  • Point Shape Code
    W220
  • UPC_NO
    699053273600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought