Motion
28003
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Diameter: 6 in
MI ITEM #02631238
MFR #28003
List Price$40.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Diameter: 6 in
MI ITEM #02631238
MFR #28003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.58/each for your price

Overview

Mfr description
28003 GRINDING WHEELS VW 6 X 1/2 X 1 A3

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1 in
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Max Rpm
    4138 rpm
  • UPC_NO
    699053280035
  • Includes
    5/8" Reduction Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought