Motion
20050
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/16 in Thickness, 7/8 in Arbor, 24 Grit, 13300 rpm
MI ITEM #02631245
MFR #20050
Your Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/16 in Thickness, 7/8 in Arbor, 24 Grit, 13300 rpm
MI ITEM #02631245
MFR #20050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.51/each(List $4.93)

Overview

Mfr description
20050 GRINDING WHEELS DS 4-1/2 X 3/16 X

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    N
  • Max Rpm
    13300 rpm
  • Application
    Grinding
  • UPC_NO
    699053200507
  • Package Quantity
    25
  • Warranty
    6 months
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text