Motion
20903
Depressed Center Grinding Wheel - Type 27 / Type 42, 4-1/2 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor, 60 Grit, 13300 rpm
Mi Item #02631252
MFR #20903
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27 / Type 42, 4-1/2 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor, 60 Grit, 13300 rpm
Mi Item #02631252
MFR #20903

Mfr description
20903 CUTTING WHEELS DT 4-1/2 X .090 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    25
  • Disc Diameter
    4-1/2 in
  • Face Rim Width
    0.0900 in
  • Hole Size
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    0.0900 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.09 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Hard Bond For Extremely Long Life, Externally Reinforced With Fiberglass Layers To Provide Ultimate Safety In A Thin Wheel
  • Application
    Cutting, Notching, Metal
  • Arbor Type
    Non-Threaded
  • Bond Type
    Hard Bond
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Angle Grinder
  • Form Type
    Type 27, Type 42
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Ratings
    ANSI B7.1
  • Specification
    A60S
  • Tool Comp
    Angle Grinder
  • UPC_NO
    699053209036
  • Wheel Hardness
    S
  • Wheel Type
    Type 27 / Type 42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)