Motion
20046
Saitech Attacker Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 13300 rpm
MI ITEM #02631254
MFR #20046
Your Price$12.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saitech Attacker Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 13300 rpm
MI ITEM #02631254
MFR #20046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.13/each(List $17.60)

Overview

Mfr description
20046 GRINDING WHEELS DS 4-1/2 X 1/4 X
  • Very uniform, high density grain structure is extremely durable and self-sharpening for long life and cooler cut
  • Extremely fast stock removal on hard metals with minimal pressure
  • Thickness: 1/4”

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Ceramic Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    13300 rpm
  • Application
    Grinding
  • UPC_NO
    699053200460
  • Package Quantity
    25
  • Warranty
    6 months
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought