Motion
20061
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 13300 rpm
MI ITEM #02631255
MFR #20061
Your Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 13300 rpm
MI ITEM #02631255
MFR #20061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.28/each(List $4.93)

Overview

Mfr description
20061 GRINDING WHEELS DS 4 1/2 X 1/4 X

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    N
  • Max Rpm
    13300 rpm
  • Application
    Grinding
  • UPC_NO
    699053200613
  • Package Quantity
    25
  • Weight
    0.30 lbs
  • Warranty
    6 months
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought