Motion
20923
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor, 13300 rpm
MI ITEM #02631258
MFR #20923
Price$6.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor, 13300 rpm
MI ITEM #02631258
MFR #20923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.76/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.09 in

Details

  • Application
    Cutting
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Material
    Ceramic Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • UPC_NO
    699053209234
  • Warranty
    6 months
  • Wheel Type
    Type 27

Overview

Mfr description
20923 CUTTING WHEELS DT 4-1/2 X .090 X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought