Motion
20943
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor, 13300 rpm
Mi Item #02631263
MFR #20943
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor, 13300 rpm
Mi Item #02631263
MFR #20943

Mfr description
20943 CUTTING WHEELS DT 4-1/2 X .090 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.09 in

Details

  • Application
    Cutting, Notching
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Material
    Zirconia
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • UPC_NO
    699053209432
  • Warranty
    6 months
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)