Overview
Mfr description
27110 MOUNTED POINTS B52 3/8 X 3/4 X 1/
Specifications
- Bond TypeVitrified
- Grit Number60
- Head Diameter3/8 in
- Shank Diameter1/8 in
- Head Thickness3/4 in
- MaterialAluminum Oxide
- Max Rpm45370 rpm
- Point ShapeB52
- UPC_NO699053271101
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data