Overview
Mfr description
70028 FLAP WHEELFW 1-1/2 X 1/2 X 1/4 1
- General-purpose premium aluminum oxide grain
- Excellent for cleaning, deburring, polishing, blending
- Stem: 1/4”
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1/2 in
- UPC_NO699053700281
- Long DescriptionThe 70028 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, and 1/2 in wheel width, ideal for precision finishing and smoothing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data