Overview
Mfr description
71056 FLAP WHEELFW 2-1/2 X 1 X 1/4-20
Specifications
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- UPC_NO699053710563
- Long DescriptionThe 71056 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, and 1 in wheel width, making it ideal for grinding, blending, and surface preparation on metal surfaces.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data