Motion
88002
Coated Sanding Sheet - Silicon Carbide Material, 24 in Long, 12 in Wide, 80 Grit, 10 Per Pack
Mi Item #02631284
MFR #88002
Price$38.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 24 in Long, 12 in Wide, 80 Grit, 10 Per Pack
Mi Item #02631284
MFR #88002

Mfr description
88002 ABRASIVE SAITSCREEN 12 X 24 SHEET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.73/each

Specifications

Dimensions

  • Sheet Length
    24 in
  • Sheet Width
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper/Cloth Combination
  • Grit Number
    80
  • Number of Sheets
    10
  • UPC_NO
    699053880020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)