Overview
Mfr description
71172 FLAP WHEELFW 2-1/2 X 1 X 1/4-20 3
Specifications
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- UPC_NO699053711720
- Long DescriptionThe 71172 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, and 1 in wheel width, ideal for fine finishing and blending applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data