Overview
Mfr description
71170 FLAP WHEELFW 2-1/2 X 1 X 1/4-20 3
Specifications
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- UPC_NO699053711706
- Long DescriptionThe 71170 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 2-1/2 in wheel diameter, and 1 in wheel width, suitable for aggressive grinding and deburring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data