Motion
26000
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 9050 rpm
Mi Item #02631311
MFR #26000
Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 9050 rpm
Mi Item #02631311
MFR #26000

Mfr description
26000 GRINDING WHEELS CW 4 X 2 X 5/8-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.04/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Thread Size
    5/8-11 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    2 in

Details

  • Application
    Tough Grinding
  • Grade
    Coarse
  • Grit Number
    16
  • Material
    Zirconia Alumina
  • Max Rpm
    9050 rpm
  • Package Quantity
    12
  • UPC_NO
    699053260006
  • Warranty
    6 months
  • Wheel Type
    Type 11 - Flaring Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)