Motion
26020
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6050 rpm
MI ITEM #02631312
MFR #26020
Your Price$38.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6050 rpm
MI ITEM #02631312
MFR #26020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.95/each(List $53.88)

Overview

Mfr description
26020 GRINDING WHEELS CW 6 X 2 X 5/8-11
  • General purpose
  • Coarse grit wheel for tough grinding applications
  • Excellent for cleaning castings, mold marks and removing flashings
  • Arbor hole: 5/8-11 UNC
  • Grit/grade: A16

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in
  • Application
    Grinding
  • Center Hole Thread Size
    5/8-11 in
  • Arbor Size
    5/8-11
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 11 - Flaring Cup
  • Grit Number
    16
  • Grade
    Coarse
  • Max Rpm
    6050 rpm
  • UPC_NO
    699053260204
  • Package Quantity
    5
  • Warranty
    6 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text