Motion
26013
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 5 in, Maximum RPM: 7250 RPM
Mi Item #02631314
MFR #26013
Price$44.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 5 in, Maximum RPM: 7250 RPM
Mi Item #02631314
MFR #26013

Mfr description
26013 GRINDING WHEELS CW 5 X 2 X 5/8-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.30/each

Specifications

Dimensions

  • Center Hole Thread Size
    5/8-11 in
  • Wheel Diameter
    5 in
  • Wheel Thickness
    2 in

Details

  • Grade
    Coarse
  • Grit Number
    16
  • Material
    Zirconia Alumina
  • Max Rpm
    7250 rpm
  • UPC_NO
    699053260136
  • Wheel Type
    Type 11 - Flaring Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)