Overview
Mfr description
25807 GRINDING WHEELS DS 7 X 1/4 X 7/8
Specifications
- Wheel Diameter
- Wheel Thickness
- Arbor TypeNon-Threaded
- Arbor Size7/8 in
- MaterialAluminum Oxide
- Wheel TypeType 27
- Grit Number24
- GradeCoarse
- Wheel HardnessT
- Max Rpm8500 rpm
- Description Keyword7/8 in Non-Threaded Arbor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data