Motion
20002
Depressed Center Wheel - Type 27, 3 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 24 Grit, 18000 rpm
MI ITEM #02631322
MFR #20002
Your Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 3 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 24 Grit, 18000 rpm
MI ITEM #02631322
MFR #20002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.32/each(List $6.11)

Overview

Mfr description
20002 GRINDING WHEELS DS 3 X 1/4 X 3/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    3/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    N
  • Max Rpm
    18000 rpm
  • Application
    Grinding
  • UPC_NO
    699053200026
  • Package Quantity
    25
  • Warranty
    6 months
  • Description Keyword
    3/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text