Motion
20012
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 24 Grit, 13500 rpm
Mi Item #02631324
MFR #20012
Price$4.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 24 Grit, 13500 rpm
Mi Item #02631324
MFR #20012

Mfr description
20012 GRINDING WHEELS DS 4 X 1/4 X 3/8
  • Fast grinding
  • Soft bond for fast stock removal
  • Thickness: 1/4”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.96/each

Specifications

Dimensions

  • Arbor Size
    3/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Description Keyword
    3/8 in Non-Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    13500 rpm
  • Package Quantity
    25
  • UPC_NO
    699053200125
  • Warranty
    6 months
  • Wheel Hardness
    N
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)