Motion
20070
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 12200 rpm
MI ITEM #02631326
MFR #20070
Your Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 12200 rpm
MI ITEM #02631326
MFR #20070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.53/each(List $7.85)

Overview

Mfr description
20070 GRINDING WHEELS DS 5 X 1/4 X 7/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    N
  • Max Rpm
    12200 rpm
  • Application
    Grinding
  • UPC_NO
    699053200705
  • Package Quantity
    25
  • Warranty
    6 months
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought