Motion
20080
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 8500 rpm
MI ITEM #02631339
MFR #20080
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 8500 rpm
MI ITEM #02631339
MFR #20080

Mfr description
20080 GRINDING WHEELS DS 7 X 1/4 X 7/8
  • Long life for general-purpose grinding
  • Thickness: 1/4”
  • Grit/grade: A24R
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    8500 rpm
  • Package Quantity
    25
  • UPC_NO
    699053200804
  • Warranty
    6 months
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)