Motion
21010
Depressed Center Wheel - Type 28, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 6600 rpm
MI ITEM #02631342
MFR #21010
List Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 28, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 6600 rpm
MI ITEM #02631342
MFR #21010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.19/each for your price

Overview

Mfr description
21010 GRINDING WHEELS KS 9 X 1/4 X 7/8

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 28
  • Grit Number
    24
  • Grade
    Coarse
  • Wheel Hardness
    R
  • Max Rpm
    6600 rpm
  • UPC_NO
    699053210100
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text