Motion
22066
Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 24 Grit, 6600 rpm
Mi Item #02631345
MFR #22066
Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 24 Grit, 6600 rpm
Mi Item #02631345
MFR #22066

Mfr description
22066 CUTTING WHEELS DT 9 X 3/32 X 7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.94/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    25
  • Disc Diameter
    9 in
  • Face Rim Width
    3/32 in
  • Hole Size
    7/8 in
  • Overall Diameter
    9 in
  • Overall Thickness
    3/32 in
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    3/32 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Reinforced With The Highest Quality Fiberglass For Maximum Safety And Performance, Combines Fast Cutting With Long Life
  • Application
    Cutting, General Purpose, Ferrous Metals
  • Arbor Type
    Non-Threaded
  • Bond Type
    Chemical
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Angle Grinder
  • Form Type
    Type 27, Type 42
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    6600 rpm
  • Specification
    A24R
  • Tool Comp
    Angle Grinder
  • UPC_NO
    699053220666
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)