Motion
28070
Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Diameter: 14 in
MI ITEM #02631360
MFR #28070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Diameter: 14 in
MI ITEM #02631360
MFR #28070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28070 GRINDING WHEELS VW 14 X 2 X 1-1/2

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    1-1/2 in
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Coarse
  • Bond Type
    Vitrified
  • Max Rpm
    1773 rpm
  • UPC_NO
    699053280707
  • Includes
    1-1/4" Reduction Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text