Motion
28040
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Diameter: 10 in
MI ITEM #02631388
MFR #28040
Price$129.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Diameter: 10 in
MI ITEM #02631388
MFR #28040

Mfr description
28040 GRINDING WHEELS VW 10 X 1 X 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.13/each

Specifications

Dimensions

  • Center Hole Diameter
    1-1/4 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    36
  • Includes
    3/4" Reduction Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    2483 rpm
  • UPC_NO
    699053280400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)