Motion
28063
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Dia: 12 in, Center Hole Dia: 1-1/2 in
MI ITEM #02631389
MFR #28063
Your Price$239.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Dia: 12 in, Center Hole Dia: 1-1/2 in
MI ITEM #02631389
MFR #28063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$239.69/each(List $275.66)

Overview

Mfr description
28063 GRINDING WHEELS VW 12 X 2 X 1-1/2

Specifications

  • Wheel Diameter
    12 in
  • Application
    Grinding
  • Wheel Thickness
    2 in
  • Arbor Size
    1-1/2 in
  • Center Hole Diameter
    1-1/2 in
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Max Rpm
    2069 rpm
  • Package Quantity
    1
  • UPC_NO
    699053280639
  • Includes
    1-1/4" Reduction Bushing
  • Warranty
    6 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text