1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
28073
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Diameter: 14 in
MI ITEM #
02631390
MFR #
28073
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Wheels
UNITED ABRASIVES INC 28073
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
28073
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 36, Wheel Diameter: 14 in
MI ITEM #
02631390
MFR #
28073
Mfr description
28073 GRINDING WHEELS VW 14 X 2 X 1-1/2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Center Hole Diameter
1-1/2 in
Wheel Diameter
14 in
Wheel Thickness
2 in
Details
Bond Type
Vitrified
Grade
Medium
Grit Number
36
Includes
1-1/4" Reduction Bushing
Material
Aluminum Oxide
Max Rpm
1773 rpm
UPC_NO
699053280738
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items