Motion
28043
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 10 in
MI ITEM #02631399
MFR #28043
Your Price$107.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 10 in
MI ITEM #02631399
MFR #28043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.46/each(List $123.57)

Overview

Mfr description
28043 GRINDING WHEELS VW 10 X 1 X 1-1/4

Specifications

  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Max Rpm
    2483 rpm
  • UPC_NO
    699053280431
  • Includes
    3/4" Reduction Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text