Motion
27020
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631403
MFR #27020
Price$16.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631403
MFR #27020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.29/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    2-3/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    16100 rpm
  • Point Shape
    A3
  • UPC_NO
    699053270203

Overview

Mfr description
27020 MOUNTED POINTS A3 1 X 2-3/4 X 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought