Motion
27040
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631404
MFR #27040
List Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631404
MFR #27040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.50/each for your price

Overview

Mfr description
27040 MOUNTED POINTS A11 7/8 X 2 X 1/4

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Head Diameter
    7/8 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    2 in
  • Material
    Aluminum Oxide
  • Max Rpm
    19860 rpm
  • Point Shape
    A11
  • UPC_NO
    699053270401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text