Motion
27329
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631406
MFR #27329
List Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #02631406
MFR #27329

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.88/each for your price

Overview

Mfr description
27329 MOUNTED POINTS W196 5/8 X 1 X 1/4

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Head Diameter
    5/8 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1 in
  • Material
    Aluminum Oxide
  • Max Rpm
    35250 rpm
  • Point Shape
    W196
  • UPC_NO
    699053273297

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text