Motion
27338
Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #02631408
MFR #27338
List Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #02631408
MFR #27338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.72/each for your price

Overview

Mfr description
27338 MOUNTED POINTS W215 1 X 1/8 X 1/8

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Head Diameter
    1 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    38200 rpm
  • Point Shape
    W215
  • UPC_NO
    699053273389

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text