Motion
20905
Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor, 60 Grit, 10200 rpm
MI ITEM #02631411
MFR #20905
Price$8.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor, 60 Grit, 10200 rpm
MI ITEM #02631411
MFR #20905

Mfr description
20905 CUTTING WHEELS DT 6 X .090 X 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.79/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    25
  • Disc Diameter
    6 in
  • Face Rim Width
    0.0900 in
  • Hole Size
    7/8 in
  • Overall Diameter
    6 in
  • Overall Thickness
    0.0900 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.09 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Thin .090 Width, Special Aluminum Oxide Grain, Hard Bond For Extremely Long Life, Excellent For Notching And Cutting, Unique, Thin Type 27/Type 42 Shape Can Be Used On All Angle Grinders In Accordance With Ansi B7.1, Special Bond Formulation Offers The Fastest Cutting, Longest Lasting Thin Wheels, Externally Reinforced With Fiberglass Layers To Provide Ultimate Safety In A Thin Wheel
  • Application
    Cutting, Notching, General Purpose
  • Arbor Type
    Non-Threaded
  • Bond Type
    Hard Bond
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Angle Grinder
  • Form Type
    Type 27
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Ratings
    ANSI B7.1
  • Specification
    A60S
  • Tool Comp
    Angle Grinder
  • UPC_NO
    699053209050
  • Wheel Hardness
    S
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)