Motion
22011
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 0.045 in Thickness, 5/8 in Arbor, 60 Grit, 19000 rpm
Mi Item #02631413
MFR #22011
Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 0.045 in Thickness, 5/8 in Arbor, 60 Grit, 19000 rpm
Mi Item #02631413
MFR #22011

Mfr description
22011 CUTTING WHEELS DT 4 X .045 X 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.26/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    19000 rpm
  • Package Quantity
    50
  • UPC_NO
    699053220116
  • Warranty
    6 months
  • Wheel Hardness
    S
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)