Motion
22053
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 60 Grit, 8500 rpm
MI ITEM #02631415
MFR #22053
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 60 Grit, 8500 rpm
MI ITEM #02631415
MFR #22053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.28/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    8500 rpm
  • Package Quantity
    50
  • UPC_NO
    699053220536
  • Warranty
    6 months
  • Wheel Hardness
    S
  • Wheel Type
    Type 27

Overview

Mfr description
22053 CUTTING WHEELS DT 7 X .045 X 7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought