Motion
22071
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 60 Grit, 12200 rpm
Mi Item #02631416
MFR #22071
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 60 Grit, 12200 rpm
Mi Item #02631416
MFR #22071

Mfr description
22071 CUTTING WHEELS DT 5 X .045 X 7/8
  • General-purpose
  • Hard bond for extremely long life
  • Fast, burr-free cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.68/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Package Quantity
    50
  • UPC_NO
    699053220710
  • Warranty
    6 months
  • Wheel Hardness
    S
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)