Motion
28062
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 12 in, Center Hole Dia: 1-1/2 in
Mi Item #02631443
MFR #28062
Price$205.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 12 in, Center Hole Dia: 1-1/2 in
Mi Item #02631443
MFR #28062

Mfr description
28062 GRINDING WHEELS VW 12 X 2 X 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.76/each

Specifications

Dimensions

  • Arbor Size
    1-1/2 in
  • Center Hole Diameter
    1-1/2 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Application
    Grinding
  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    1-1/4" Reduction Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    2069 rpm
  • Package Quantity
    1
  • UPC_NO
    699053280622
  • Warranty
    6 months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)